24702-0569
Description
24702-0569 OIL SEAL ; NON RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24618-6163
Description
24618-6163 OIL SEAL ; NON RETURNABLE 1016MM ID 1067MM OD
Part # 24618-6163
BDI # 22819567
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
42
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
21222-7538
Description
21222-7538 OIL SEAL ; NON RETURNABLE 1010MM ID 1073MM OD
Part # 21222-7538
BDI # 22803458
Features
Housing Bore - Millimeter:
1073.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39.75
Shaft Diameter - Millimeter:
1009.65
Inch - Metric:
Inch
24600-2873
Description
24600-2873 OIL SEAL ; NON RETURNABLE 1000MM ID 1050MM OD
Part # 24600-2873
BDI # 22821669
Features
Housing Bore - Millimeter:
1050.011
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
41.339
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
39.37
Shaft Diameter - Millimeter:
999.998
Inch - Metric:
Inch
24700-2991
Description
24700-2991 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-2991
BDI # 22802879
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch