24060-0035
Description
24060-0035 HI-PERFORMANCE SEAL ; NON RETURNABLE
Part # 24060-0035
BDI # 22809233
Features
Housing Bore - Millimeter:
269.773
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
10.621
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
24060-3660
Description
24060-3660 OIL SEAL ; NON RETURNABLE 254MM ID 279MM OD 14MM W
Part # 24060-3660
BDI # 22808461
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
24060-3619
Description
24060-3619 OIL SEAL ; NON RETURNABLE 229MM ID 267MM OD 3EA/PAK
Part # 24060-3619
BDI # 22825102
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
24102-4337
Description
24102-4337 OIL SEAL ; 250MM ID X 270MM OD X 1MM W LARGE BORE
Part # 24102-4337
BDI # 22820549
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
0.991
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.039
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch