21702-4129
Description
21702-4129 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21702-4129
BDI # 1316264
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
21702-5991
Description
21702-5991 OIL SEAL ; 356MM ID X 400MM OD X 17MM W LARGE BORE
Part # 21702-5991
BDI # 22829887
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25059-4152
Description
25059-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25059-4152
BDI # 22839435
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
25058-4152
Description
25058-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25058-4152
BDI # 22833284
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch