24618-0831
Description
24618-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24618-0831
BDI # 22821675
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
21340-3799
Description
21340-3799 OIL SEAL ; 891MM ID X 994MM OD X 51MM W LARGE BORE
Part # 21340-3799
BDI # 22820107
Features
Housing Bore - Millimeter:
994.08
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
39.137
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
35.075
Shaft Diameter - Millimeter:
890.905
Inch - Metric:
Inch
21333-3266
Description
21333-3266 OIL SEAL ; NON RETURNABLE 946MM ID 979MM OD 20MM W
Part # 21333-3266
BDI # 22810029
Features
Housing Bore - Millimeter:
979.221
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
38.552
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
37.24
Shaft Diameter - Millimeter:
945.896
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
26088-7810
Description
26088-7810 OIL SEAL ; NON RETURNABLE 953MM ID 1003MM OD 19MM W
Part # 26088-7810
BDI # 22806731
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch