21852-4438
Description
21852-4438 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 21852-4438
BDI # 22818097
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21852-4421
Description
21852-4421 OIL SEAL ; 914MM ID X 965MM OD X 22MM W LARGE BORE
Part # 21852-4421
BDI # 22847356
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
21852-4416
Description
21852-4416 OIL SEAL ; 895MM ID X 946MM OD X 22MM W LARGE BORE
Part # 21852-4416
BDI # 22840014
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
24702-0547
Description
24702-0547 OIL SEAL ; 895MM ID X 972MM OD X 19MM W LARGE BORE
Part # 24702-0547
BDI # 22818486
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
21852-3836
Description
21852-3836 OIL SEAL ; 889MM ID X 953MM OD X 22MM W LARGE BORE
Part # 21852-3836
BDI # 22819797
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35
Shaft Diameter - Millimeter:
889
Inch - Metric:
Inch