3MMV9311HXVVTUMFS637
Description
3MMV9311HXVVTUMFS637 PRECISION BALL BRG ; 55MM BORE 80MM OD 39MM WD EA=SET OF 3
Part # 3MMV9311HXVVTUMFS637
BDI # 1341312
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM35BS72TH
Description
MM35BS72TH PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MM35BS72TH
BDI # 1366823
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9105WIPRG TM
Description
2MM9105WIPRG TM PRECISION BALL BEARING ; NON RETURNABLE 25MM BORE ANGULAR CONTACT
Part # 2MM9105WI TM
BDI # 1333967
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Nylon
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9311WI TUL
Description
3MM9311WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC ANGULAR CONTACT
Part # 3MM9311WI TUL
BDI # 25022640
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9110WI TUL
Description
2MM9110WI TUL PRECISION BALL BEARING ; TRIPLEX 50MM BORE 80MM OD 48MM WD AC
Part # 2MM9110WI TUL
BDI # 25018986
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring