8MX56S12-2012
Description
8MX56S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756551
Part # 8MX56S12-2012
BDI # 24302642
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
W5614M42-E
Description
W5614M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756134
Part # W5614M42-E
BDI # 24304361
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
W568M12-SDS
Description
W568M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756137
Part # W568M12-SDS
BDI # 24304367
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
W568M60-3020
Description
W568M60-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756140
Part # W568M60-3020
BDI # 24304373
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P568M30-2012
Description
P568M30-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755629
Part # P568M30-2012
BDI # 24303440
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed