8MX71S36-2517
Description
8MX71S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756597
Part # 8MX71S36-2517
BDI # 24302678
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S12-2012
Description
8MX71S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756595
Part # 8MX71S12-2012
BDI # 24302674
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
14MX71S125-5040
Description
14MX71S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756590
Part # 14MX71S125-5040
BDI # 24302036
Features
Pitch Diameter - Inch:
12.455
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.357
Mounting Method:
Bushed
14MX71S68-3525
Description
14MX71S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756593
Part # 14MX71S68-3525
BDI # 24302042
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
8MX71S21-2517
Description
8MX71S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756596
Part # 8MX71S21-2517
BDI # 24302676
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed