A-5044-WM-15 R6
Description
A-5044-WM-15 R6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # A-5044-WM-15 R6
BDI # 1353582
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
260RYSL1667
Description
260RYSL1667 CYLIND ROLLER BRG ; 260MMX330MMX206MM
Part # 260RYSL1667
BDI # 1329144
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
95RIU430 OO334 R3
Description
95RIU430 OO334 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 95RIU430 OO334 R3
BDI # 1352990
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456397
Number of Rows of Rollers:
Single Row
100BIC439B6
Description
100BIC439B6 DEEP GROOVE BALL BEARING ; 10" ID X 13.25" OD X 1.62" WD OPEN
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6236M
Description
6236M DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM WD OPEN
Part # 6236M
BDI # 21964070
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No