NU20/630EMAW220
Description
NU20/630EMAW220 ; CYLINDRICAL ROLLER BEARING
Part # NU20/630EMAW220
BDI # 21956565
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/630EMAW220C3
Description
NU20/630EMAW220C3 ; CYLINDRICAL ROLLER BEARING
Part # NU20/630EMAW220C3
BDI # 21956559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU30/600EW40C3
Description
NU30/600EW40C3 CYLINDRICAL ROLLER BRG ; POR
Part # NU30/600EW40C3
BDI # 1369236
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565109
Number of Rows of Rollers:
Single Row