22318EJW33C3
Description
22318EJW33C3 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN
Part # 22318EJW33C3
BDI # 20054224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH221449 902C1
Description
HH221449 902C1 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # HH221449-902C1
BDI # 21572089
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
HH221449
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
650108
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
48320
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
199.923
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
7.871
Outside Diameter - Millimeter:
190.5
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
650092
Precision Class:
Standard
Basic Number:
854B
6318-ZZC3
Description
6318-ZZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD 2 SHIELDS
Part # 6318-ZZ-C3
BDI # 1348254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No