IR-606832
Description
IR-606832 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.25" OD X 2" WD
Part # IR-606832
BDI # 1360025
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-566432
Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID
Part # IR-566432
BDI # 1360023
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF18/630AVWEW37W73C6
Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW
Part # NCF18/630AVWEW37W73C6
BDI # 24716550
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ318EMAC4
Description
NJ318EMAC4 CYLINDRICAL ROLLER BRG ; 90MM ID 190MM OD 43MM WD
Part # NJ318EMAC4
BDI # 21564569
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ326EMAC4
Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD
Part # NJ326EMAC4
BDI # 1367963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No