150CCB1318 R3
Description
150CCB1318 R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # 150CCB1318 R3
BDI # 1310835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5230-WM R6
Description
A-5230-WM R6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # A-5230-WM R6
BDI # 1353612
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456417
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Full Complement | Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5044-WM-15 R6
Description
A-5044-WM-15 R6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # A-5044-WM-15 R6
BDI # 1353582
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5044-16-R6
Description
A-5044-16-R6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # A-5044-16-R6
BDI # 1353580
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Internal Clearance:
C6
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No