21852-4417
Description
21852-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
21247-4417
Description
21247-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
25003-7695
Description
25003-7695 OIL SEAL ; LARGE BORE 902MM ID X 953MM OD X 25MM W
Part # 25003-7695
BDI # 22847524
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
37.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
24700-5620
Description
24700-5620 OIL SEAL ; NON RETURNABLE 900MM ID 980MM OD 23MM W
Part # 24700-5620
BDI # 22831302
Features
Housing Bore - Millimeter:
980.008
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
899.998
Inch - Metric:
Inch