21238-4436
Description
21238-4436 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4436
BDI # 1314812
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
25003-4438
Description
25003-4438 OIL SEAL ; LARGE BORE 953MM ID X 1003MM OD X 22MM W
Part # 25003-4438
BDI # 22834294
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21852-4438
Description
21852-4438 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 21852-4438
BDI # 22818097
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21333-3266
Description
21333-3266 OIL SEAL ; NON RETURNABLE 946MM ID 979MM OD 20MM W
Part # 21333-3266
BDI # 22810029
Features
Housing Bore - Millimeter:
979.221
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
38.552
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
37.24
Shaft Diameter - Millimeter:
945.896
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch