21852-4417
Description
21852-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
21247-4550
Description
21247-4550 OIL SEAL ; NON RETURNABLE 851MM ID 914MM OD 22MM W
Part # 21247-4550
BDI # 22822598
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
24627-8659
Description
24627-8659 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-8659
BDI # 22833081
Features
Housing Bore - Millimeter:
913.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
35.984
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
33.465
Shaft Diameter - Millimeter:
850.011
Inch - Metric:
Inch
24600-3637
Description
24600-3637 OIL SEAL ; NON RETURNABLE 864MM ID 928MM OD 25MM W
Part # 24600-3637
BDI # 22829673
Features
Housing Bore - Millimeter:
927.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
36.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
34.016
Shaft Diameter - Millimeter:
864.006
Inch - Metric:
Inch
21247-4417
Description
21247-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch