TB-100
Description
TB-100 1X1-5/8X..125IN ; SINGLE ROW THRUST BALL BEARING
Part # TB-100
BDI # 21461245
Features
Height - Millimeter:
11.354
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.447
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
0.427" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Cage Material:
Steel
TB-050
Description
TB-050 1/2X15/16X.062IN ; SINGLE ROW THRUST BALL BEARING
Part # TB-050
BDI # 21461250
Features
Height - Millimeter:
6.426
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.253
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
0.245" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Cage Material:
Steel
TB-031
Description
TB-031 5/16X5/8X.05IN ; SINGLE ROW THRUST BALL BEARING
Part # TB-031
BDI # 21461248
Features
Height - Millimeter:
4.978
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.196
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Other Features:
0.19" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Cage Material:
Steel
TP P24-5M-15 5/8 DF KW 1SS
Description
TP P24-5M-15 5/8 DF KW 1SS ; TIMING BELT PULLEY
Part # 45245-H
BDI # 21461243
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Finished Bore
TB-025
Description
TB-025 1/4X9/16X.05IN ; SINGLE ROW THRUST BALL BEARING
Part # TB-025
BDI # 21461247
Features
Height - Millimeter:
4.978
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.196
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Other Features:
0.19" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Cage Material:
Steel