40BS15H X 1
Description
40BS15H X 1 ROLLER CHAIN SPROCKET ; 1IN BORE 15 TEETH MILD STEEL STRAND
Part # 2101063649
BDI # 21434851
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore