50BS11H X 7/8
Description
50BS11H X 7/8 ROLLER CHAIN SPROCKET ; 5/8IN P 11T 7/8IN BORE HARDEN TOOTH
Part # 2101064857
BDI # 22350447
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50BS11H X 1
Description
50BS11H X 1 ROLLER CHAIN SPROCKET ; 5/8IN PIT 11T 1IN FINISHED BORE
Part # 2101064853
BDI # 21573023
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50B11H X 5/8 MPB
Description
50B11H X 5/8 MPB ROLLER CHAIN SPROCKET ; 5/8IN P 11T 5/8IN MPB HARDED TOOTH
Part # 2101064819
BDI # 22350445
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
50A11H X 5/8
Description
50A11H X 5/8 ROLLER CHAIN SPROCKET ; 5/8"P 11T A PLATE 5/8"MPB HARDENED TEETH
Part # 2101064781
BDI # 22352955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
50BS11H X 3/4
Description
50BS11H X 3/4 ROLLER CHAIN SPROCKET ; 5/8IN P 11T 3/4IN BORE HARDEN TOOTH
Part # 2101064855
BDI # 22350441
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore