6006 2RS/C3 PRX
Description
6006 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 30MMX55MMX13MM DBL SEALED RADIAL
Part # 2101067642
BDI # 21435052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205X1 2RS/C3 PRX
Description
6205X1-2RS/C3 PRX DEEP GRV BALL BRG ; SR 1IN IDX 52MM ODX15MM WD 2 SEAL
Part # 2101070656
BDI # 21435039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6203 ZZ/C3 PRX
Description
6203 ZZ/C3 PRX DEEP GROOVE BALL BEARING ; 17MMX40MMX12MM DBL SHIELD RADIAL
Part # 2101070373
BDI # 21435206
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8IN BORE SET SCREW LOCK
Part # 2101079169
BDI # 21435506
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
40BS15H X 1
Description
40BS15H X 1 ROLLER CHAIN SPROCKET ; 1IN BORE 15 TEETH MILD STEEL STRAND
Part # 2101063649
BDI # 21434851
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore