SSL1050 ZZ SRL BULK
Description
SSL1050 ZZ SRL BULK BALL BEARING ; MINIATURE 5MM IDX10MM ODX4MM WD 10/PK
Part # 2101097517
BDI # 21436192
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | SRL Chevron Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61810-2RS PRX
Description
61810-2RS PRX DEEP GROOVE BALL BEARING ; SR 50MMX65MMX7MM DBL SEAL
Part # 2101069544
BDI # 21435070
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial | Polyrex EM Grease | Extra Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006 2RS/C3 PRX
Description
6006 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 30MMX55MMX13MM DBL SEALED RADIAL
Part # 2101067642
BDI # 21435052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS6202-2RS FM222
Description
SS6202-2RS FM222 DEEP GRV BALL BRG ; SR 15MM IDX35MM ODX11MM WD 2 SEAL
Part # 2101097125
BDI # 21436000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS61905 2RS FM222
Description
SS61905-2RS FM222 BALL BEARING ; DEEP GROOVE 25MM IDX42MM ODX9MM WD
Part # 2101097063
BDI # 21435991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No