AN-28
Description
AN-28 BEARING LOCKNUT ; DIAMETER/THREADS: 5.497/12
Part # 2101077517
BDI # 21432028
GE 50TE 2RS
Description
GE 50TE 2RS SPHERICAL PLAIN BEARING ; HIGH CAPACITY SEALED
Part # 2101081877
BDI # 21993063
UCF204-12
Description
UCF204-12 FLANGE BLOCK BEARING ; 3/4IN BORE 3-1/2IN BOLT CIRCLE 4 HOLE
Part # 2101099212
BDI # 21436024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4
UCPA205-25MMA
Description
UCPA205-25MMA PILLOW BLOCK BEARING ; TAPPED BASE WIDE INNER RING INSERT
Part # 2101100586
BDI # 22363589
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
F686HZZP6MC3SRL
Description
F686HZZP6MC3SRL BALL BEARING ; 0.2362" ID 0.512" OD 0.197" WD SHIELDED
Part # 2101081218
BDI # 25816396