SSL1050 ZZ SRL BULK
Description
SSL1050 ZZ SRL BULK BALL BEARING ; MINIATURE 5MM IDX10MM ODX4MM WD 10/PK
Part # 2101097517
BDI # 21436192
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | SRL Chevron Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6307-ZZ/C3 PRX
Description
6307-ZZ/C3 PRX DEEP GROOVE BALL BEARING ; SR 35MM IDX80MM ODX21MM WD 2 SHLD
Part # 2101072586
BDI # 21435281
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Radial | Polyrex EM Grease | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No