1603 ZZ PRX
Description
1603 ZZ PRX DEEP GROOVE BALL BEARING ; 0.3125INX0.8750INX0.2812IN 2 SHLD
Part # 2101055266
BDI # 21434586
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSL1680 ZZ SRL BULK
Description
SSL1680 ZZ SRL BULK MINIATURE BALL BRG ; SR 8MM IDX16MM ODX5MM W 2 SHLD 10/PK
Part # 2101097569
BDI # 21436196
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Miniature Bearing | SRL Chevron Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1630 2RS PRX BULK
Description
1630 2RS PRX BULK DEEP GROOVE BALL BRG ; 0.75IN IDX1.625IN ODX0.50IN 10/PK
Part # 2101055652
BDI # 22344663
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
624 ZZ PRX
Description
624 ZZ PRX MINIATURE BALL BEARING ; 4MM ID X 13MM OD X 5MM OUTER RING WD
Part # 2101071851
BDI # 22354454
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Miniature Bearing | Light Duty | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6001ZZ
Description
SS6001ZZ DEEP GROOVE BALL BEARING ; 12MM STAINLESS STEEL 2 SHIELD SINGLE ROW
Part # 2101096786
BDI # 21529464
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No