50BS20H X 1-3/16
Description
50BS20H X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8IN PIT 20T 1-3/16IN FINISHED BORE
Part # 2101064963
BDI # 22353013
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
40BS26H X 5/8
Description
40BS26H X 5/8 ROLLER CHAIN SPROCKET ; 5/8IN BORE 26 TEETH MILD STEEL STRAND
Part # 2101063800
BDI # 21434793
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
50BS30H X 1
Description
50BS30H X 1 ROLLER CHAIN SPROCKET ; 1IN BORE 30 TEETH STEEL 1 STRAND
Part # 2101065076
BDI # 21434812
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
40BS16H X 3/4
Description
40BS16H X 3/4 ROLLER CHAIN SPROCKET ; 1/2IN PIT 16T 3/4IN FINISHED BORE
Part # 2101063666
BDI # 21434856
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
60BS18H X 1-15/16
Description
60BS18H X 1-15/16 ROLLER CHAIN SPROCKET ; 3/4IN PIT 18T 1-15/16IN FINISHED BORE
Part # 2101068928
BDI # 22353944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore