40B16H X 5/8 MPB
Description
40B16H X 5/8 MPB ROLLER CHAIN SPROCKET ; 1/2IN P 16T 5/8IN MPB HARDEN TOOTH
Part # 2101063578
BDI # 22345602
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
35B09H X 3/8 MPB
Description
35B09H X 3/8 MPB ROLLER CHAIN SPROCKET ; 3/8IN P 9T 3/8IN MPB HARDEN TOOTH
Part # 2101062725
BDI # 22350172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
12A30H X 19MM
Description
12A30H X 19MM ROLLER CHAIN SPROCKET ; 3/4" P 30T A PLATE 19MM MPB HARDEN TOOTH
Part # 2101054328
BDI # 22349490
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
08A22H X 12MM
Description
08A22H X 12MM ROLLER CHAIN SPROCKET ; 1/2IN P 22T A PLATE 12MM MPB HARD TOOTH
Part # 2101052758
BDI # 22345787
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
10A18H X 12MM
Description
10A18H X 12MM ROLLER CHAIN SPROCKET ; 5/8IN P 18T A PLATE 12MM MPB HARD TOOTH
Part # 2101053449
BDI # 22350675
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore