40BS23H X 5/8
Description
40BS23H X 5/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 23T 5/8IN FINISHED BORE
Part # 2101063759
BDI # 21545843
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
80BS23 X 1-15/16
Description
80BS23 X 1-15/16 ROLLER CHAIN SPROCKET ; 1IN P 23T 1-15/16IN BORE
Part # 2101076109
BDI # 22345048
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
10BS23H X 38MM
Description
10BS23H X 38MM ROLLER CHAIN SPROCKET ; 5/8IN P 23T 38MM BORE HARDENED TOOTH
Part # 2101053690
BDI # 22350807
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
D40BS23H X 3/4
Description
D40BS23H X 3/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 23T 3/4IN FINISHED BORE
Part # 2101079488
BDI # 22356563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
50SDS23H
Description
50SDS23H ROLLER CHAIN SPROCKET ; 5/8IN P 23T BORE FOR SDS BUSH HARD TOOTH
Part # 2101065281
BDI # 22350817
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed