D40BS54 X 7/8
Description
D40BS54 X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 54T 7/8IN FINISHED BORE
Part # 2101079665
BDI # 22356780
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BS54 X 1-1/8
Description
40BS54 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 54T 1-1/8IN FINISHED BORE
Part # 2101063927
BDI # 22351914
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
D40BS54 X 1-1/8
Description
D40BS54 X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 54T 1-1/8IN FINISHED BORE
Part # 2101079657
BDI # 22356772
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
80A54 X 1-3/8
Description
80A54 X 1-3/8 ROLLER CHAIN SPROCKET ; 1IN PITCH 54T A PLATE 1-3/8IN BORE
Part # 2101075876
BDI # 22354874
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
D40BS54 X 3/4
Description
D40BS54 X 3/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 54T 3/4IN FINISHED BORE
Part # 2101079663
BDI # 22356778
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore