40BS57 X 1-1/8
Description
40BS57 X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2IN PIT 57T 1-1/8IN FINISHED BORE
Part # 2101063933
BDI # 22351920
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore
08A57 X 18MM
Description
08A57 X 18MM ROLLER CHAIN SPROCKET ; 1/2IN P 57T A PLATE 18MM MPB
Part # 2101052775
BDI # 22346033
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
20A57 X 40MM
Description
20A57 X 40MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 57T A PLATE 40MM MPB
Part # 2101056566
BDI # 22347596
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
40MM Plain Bore
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
80A57 X 1-3/8
Description
80A57 X 1-3/8 ROLLER CHAIN SPROCKET ; 1IN PITCH 57T A PLATE 1-3/8IN BORE
Part # 2101075880
BDI # 22354880
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
10A57 X 24MM
Description
10A57 X 24MM ROLLER CHAIN SPROCKET ; 5/8IN P 57T 24MM BORE HARDENED TOOTH
Part # 2101053473
BDI # 22350991
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore