368MT85AF-1615
Description
368MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-1615
BDI # 925022
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
388MT85AF-1615
Description
388MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-1615
BDI # 925310
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.994
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
348MT85AF-1615
Description
348MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT85AF-1615
BDI # 924712
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed