3514MG68AF-3020
Description
3514MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG68AF-3020
BDI # 922498
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
3514MG90AF-3020
Description
3514MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG90AF-3020
BDI # 922499
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed