19214MT55C-3535
Description
19214MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55C-3535
BDI # 923267
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
21614MT55C-3535
Description
21614MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55C-3535
BDI # 923387
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55