268MT20AF-JA
Description
268MT20AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-JA
BDI # 923487
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.99
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed