725MT15AF-L33S1
Description
725MT15AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-L33S1
BDI # 927272
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
725MT15AF-L44S1D
Description
725MT15AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-L44S1D
BDI # 927276
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
725MT15AF-L55S1G
Description
725MT15AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-L55S1G
BDI # 927278
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
725MT15AF-L55S1J
Description
725MT15AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-L55S1J
BDI # 927280
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
725MT15AF-L23SL
Description
725MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-L23SL
BDI # 927271
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15