Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
7214MT115A-F2.500
Description
7214MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT115A-F2.500
BDI # 927191
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
7214MT55A-F1.125
Description
7214MT55A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT55A-F1.125
BDI # 927224
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
7214MT55A-F1.375
Description
7214MT55A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT55A-F1.375
BDI # 927226
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
7214MT55A-F1.500
Description
7214MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT55A-F1.500
BDI # 927227
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55