D06B20H X 12MM RSB
Description
D06B20H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B20
BDI # 22378026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
D06B26H X 12MM RSB
Description
D06B26H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B26
BDI # 22378038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
D06B14H X 10MM RSB
Description
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B14
BDI # 22378012
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D06B18H X 12MM RSB
Description
D06B18H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B18
BDI # 22378022
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
D06B19H X 12MM RSB
Description
D06B19H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B19
BDI # 22378024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore