D08B18H X 14MM RSB
Description
D08B18H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B18
BDI # 22379594
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D08B14H X 12MM RSB
Description
D08B14H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B14
BDI # 22379586
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
D08B12H X 12MM RSB
Description
D08B12H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B12
BDI # 22379582
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D08B15H X 12MM RSB
Description
D08B15H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B15
BDI # 22379588
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
D08B13H X 12MM RSB
Description
D08B13H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B13
BDI # 22379584
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore