D08B19H X 14MM RSB
Description
D08B19H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B19
BDI # 22379596
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore