H100B14 X 2-1/2
Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B
Part # 100B14F-2H
BDI # 21971424
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100A14
Description
H100A14 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 14T A-PLATE W/HT
Part # 100A14
BDI # 913839
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
H100SK14
Description
H100SK14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T QD-BUSH W/HT
Part # H100SK14
BDI # 920207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
H100B14F X 2-3/16
Description
H100B14F-2-3/16 ROLLER CHAIN SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100B14F-2C
BDI # 917207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14
Description
H100B14 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 14T B-STYLE W/HT
Part # H100B14
BDI # 914019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore