120R60H
Description
120R60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T R1 BUSHED W/HARDENED TOOTH
Part # 120R60
BDI # 17158688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573254
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120CTL60H
Description
120CTL60H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 120CTL60
BDI # 17158684
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572594
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120J60H
Description
120J60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T J BUSHED W/HARDENED TOOTH
Part # 120J60
BDI # 919837
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
37822
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore