D12B26H X 20MM RSB
Description
D12B26H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B26
BDI # 22379632
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore