140S54H
Description
140S54H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S54
BDI # 918075
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
140J54H
Description
140J54H ROLLER CHAIN SPROCKET ; 1-3/4" P 54T J BUSHED W/HARDENED TOOTH
Part # 140J54
BDI # 919857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
QD Bushing
Global Part Number GPN:
37828
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
H140CTL54
Description
H140CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140CTL54
BDI # 24345966
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore