D140B22H
Description
D140B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B22
BDI # 17160034
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Global Part Number GPN:
37177
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
HD140B22F X 2-15/16
Description
HD140B22 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 22 TEETH 2 STRD 2-15/16IN BORE
Part # D140B22F X 2R
BDI # 21972825
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore