T140B18 X 1-1/2 RSB HT
Description
T140B18 X 1-1/2 RSB HT CHAIN SPROCKET
Part # T140B18
BDI # 22381985
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore