H160F22
Description
H160F22 ROLLER CHAIN SPROCKET ; 2" P 22T F BUSHED W/HARDENED TEETH
Part # H160F22
BDI # 919871
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
H160R22
Description
H160R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R22
BDI # 918626
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore