RS160-2-OL
Description
160-2 O/L CHAIN OFFSET LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2OL
BDI # 903653
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602620
RS160-2-CL
Description
160-2 C/L CP CHAIN CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
160-2 COT 10FT
Description
160-2 COT ROLLER CHAIN ; 2" PITCH 2 STRAND 10FT/BOX
Part # 160-2CB
BDI # 903651
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
160-2 RIV 10FT
Description
160-2 RIV ROLLER CHAIN ; 160-2 2" PITCH RIVETED 10/BOX
Part # 160-2RB
BDI # 903654
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D160B36H X 1-1/2 RSB
Description
D160B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D160B36
BDI # 22382227
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore