HDS40ATL24
Description
DS40ATL24H DOUBLE SINGLE SPROCKET ; 1/2" P 24T HT BORE FOR 1615 BUSHING
Part # DS40ATL24
BDI # 919721
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572750
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
DS40A24H
Description
DS40A24H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 24T DBL SGL W/HT
Part # DS40A24
BDI # 913056
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
572646
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
DS40A21H
Description
DS40A21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T DBL SGL W/HT
Part # DS40A21
BDI # 913053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36614
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
DS40A19H
Description
DS40A19H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T DBL SGL W/HT
Part # DS40A19
BDI # 913051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36613
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
DS40A20H
Description
DS40A20H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T DBL SGL W/HT
Part # DS40A20
BDI # 913052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
572226
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore