D40B26H
Description
D40B26H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 26T B-STYLE DBL W/HT
Part # D40B26
BDI # 17160052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
37231
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed