Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38881
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H50H18
Description
H50H18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T H-BUSH W/HT
Part # 50H18
BDI # 918718
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
H50BTL18
Description
H50BTL18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 18T TAPERLOCK W/HT
Part # H50BTL18
BDI # 919612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50A18H
Description
50A18H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T A-PLATE W/HT
Part # 50A18
BDI # 913777
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
H50P18
Description
H50P18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T B-STYLE W/HT
Part # 50P18
BDI # 918740
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed