D60B40H
Description
D60B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B40
BDI # 17160063
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
37285
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
D60CTL42H
Description
D60CTL42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60CTL42
BDI # 919488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572194
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
HD60Q40
Description
D60Q40H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 40T B-STYLE W/HT
Part # D60Q40
BDI # 918897
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed